Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Phenolic, 3 in., 350 lb
Mfr # 20TM59
Zoro # G8485486
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 3/4 in
- Mounting Height 3 7/8 in
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM59
- Zoro # G8485486
- UPC # 190735422298
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 3/4 in |
Mounting Height | 3 7/8 in |
Stem Length | 2 1/2 in |
Thread Size | 1/2"-13 |
Stem Dia. | 1/2 in |
Wheel Dia. | 3 in |
Caster Thread Size | 1/2-13 |
Overall Height | 4 in |
Caster Stem Size | 1/2"-13 x 2-1/2 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 3 in Wheel Dia., 1 3/4 in Wheel Width, Polyolefin Wheel/Tread Material, 3 7/8 in Mounting Height, Precision Ball, 1/2 In.-13 x 2-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER 24-in Manhole Cover Bar (1175300)
- ZORO SELECT Caster Wheel, 700 lb., 4 D x 2 In. (2RYY5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF (DG27)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP122448SL-Y)
- ZORO SELECT Hooded Twin Wheel Swivel Caster, Polyurethane (202XG02041S001)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5)
- ZORO SELECT Stem Caster, 300 lb. Load, Gray Wheel (P12S-UP030D-ST12)
- ZORO SELECT Swivel Stem Caster, 1-1/8 Stem, 100 lb. (32J958)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-SG5)
- ZORO SELECT Stem Caster, 75 lb. Load, Black Wheel (P3S-UN50G-H-WB)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-PHR-58212)
- Zoro Select Stem Casters