Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Nyln, 4 in., 220 lb.
Mfr # 43450440418600000000
Zoro # G4396813
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Twin Wheel
- Wheel Width 2 3/4 in
- Mounting Height 4 3/4 in
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43450440418600000000
- Zoro # G4396813
- Country of Origin United Kingdom
- Category Stem Casters
Dimensions
Wheel Width | 2 3/4 in |
Mounting Height | 4 3/4 in |
Stem Length | 25/32 in |
Thread Size | M12 |
Overall Height | 4 3/4 in |
Caster Thread Size | M12 |
Wheel Dia. | 4 in |
Stem Dia. | 5/32 in |
Caster Stem Size | 5/32 in x 25/32 in |
Description
Twin-Wheel Threaded Stem Caster, Swivel Caster with Brake, 220 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 3/4 in Mounting Height, Precision Ball, 5/32 in x 25/32 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 60x36, Rubber Wheels (NBB-3660-6MR)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-6.5)
- ZORO SELECT Climbing Rope, 5/8 in x 150 ft, 12 Strand (20TL62)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G016)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (P12S-PB050D-ST12)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32053)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-ST5-TB)
- ZORO SELECT Swivel Stem Caster w/Brake, 4 in., 170 lb. (32J927)
- ZORO SELECT Stem Caster, Light-Duty, 5-3/4" Overall H (P18S-UP125K-ST8-TB-001)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4", Stem Dia.: 1/2" (CDP-Z-72)
- Zoro Select Casters