Shop All Stem Casters
Zoro Select
Swivel Stem Caster, 4-15/16 Stem, 100 lb.
Mfr # 32J912
Zoro # G4810601
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 2 1/2 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J912
- Zoro # G4810601
- UPC # 190735902141
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 2 1/2 in |
Stem Length | 4 25/32 in |
Thread Size | 5/16"-18 |
Stem Dia. | 5/16 in |
Overall Height | 2 1/2 in |
Wheel Dia. | 2 in |
Caster Thread Size | 5/16-18 |
Caster Stem Size | 5/16"-18 x 4-25/32 in |
Description
Extended-Stem Threaded Stem Caster for Ladders, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Polyolefin Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, 5/16 In.-18 x 4-25/32 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- ERICKSON Strap Hanger, D3 1/4In, W6In, H4In, Black (58000)
- VESTIL Jumbo Urethane Wheel Chock (URWC-25)
- ZORO SELECT Swivel Stem Caster w/Brake, 4 in., 170 lb. (32J927)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P5S-R040G-ST76)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H19)
- ZORO SELECT Swivel Caster (MH5CHV401G)
- ZORO SELECT Swivel Caster, with Brake (MH5CHV702G)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb., Core Color: Black (32J860)
- STRUCTURAL PLASTICS Caster, Locking, 150 lb.Load rating (CS2089)
- Zoro Select Casters