Shop All Plate Casters
Zoro Select
Swivel Semi-Pneumatic Caster, 8 in, 350 lb
Mfr # 3G119
Zoro # G3351065
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Load Rating 350 lb
- Number of Wheels 1
- Overall Height 10"
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3G119
- Zoro # G3351065
- UPC # 190735478202
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10" |
Wheel Dia. | 8 in |
Wheel Width | 2 1/2 in |
Plate Size | 5" x 5-1/2" |
Tire Rim Dia. | 4 in |
Mounting Bolt Dia. | 3/8 in |
Hub Width | 3" |
Mounting Plate Size | 5 in x 5-1/2 in |
Mounting Height | 10 in |
Description
Plate Caster with Semipneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 350 lb, Tread Ribbed, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Inside Bolt Hole Spacing 4-1/8 in x 4-1/2 in, Outside Bolt Hole Spacing 4-1/8 in x 4-1/2 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in, Tire Thickness 2 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Turret Bearing, 32" (PTB-32)
- DAYTON Cable Ratchet Puller, 1000/2000Lb (61LA34)
- METALTECH Metal Tech Steel Silver Scaffolding Spring Lock (M-MLC1S)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109166)
- ZORO SELECT Swivel Plate Cstr, Rbbr, 3 in, 100 lb, Dlrin (1UHJ2)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- ZORO SELECT Swivel Plate Caster, 300 lb., Ball, Red (P12SX-RP040B-12-001)
- ZORO SELECT Plate Caster, 1980 lb. Ld Rating, Ball (LH-G 150K)
- ZORO SELECT Plate Caster, 2500 lb. Load, Yellow Wheel (P27S-UY080K-16)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 2 in., 80 lb. (P5S-RP020G-P-001)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Ball (P21S-UY040KP-14-WB-DL)
- Zoro Select Casters