Shop All Tool Storage Parts
Zoro Select
Swivel Rubber Caster
Mfr # TT10A002SBG
Zoro # G9646856
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Rubber
- Impact Rated No
- Fits Brand Westward
- For Use With Mfr. Model Number BSD-331031, BSD-331041
- Includes Screws, Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TT10A002SBG
- Zoro # G9646856
- UPC # 190735467893
- Country of Origin China
- Category Tool Storage Parts
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 4 in |
Caster Diameter | 1 1/4 in, 4 in |
Caster Width | 1 1/4 in |
Caster Height | 6 1/8 in |
Details
Item | Caster |
Material | Steel, Rubber |
Impact Rated | No |
Fits Brand | Westward |
For Use With Mfr. Model Number | BSD-331031, BSD-331041 |
Includes | Screws, Washers |
Number of Casters | 1 |
Finish | Galvanized (hardware) |
Total Load Capacity | 75 kg |
Caster Material | Rubber |
Caster Bearing Type | Wheel Bearing |
Caster Brake Type | No Brake Included |
Color | Black |
Caster Type | Solid |
Description
Caster, Caster Bearing Type Wheel Bearing, Caster Brake Type No Brake Included, Caster Diameter 1 1/4 in, 4 in, Caster Height 6 1/8 in, Caster Material Rubber, Caster Type Solid, Caster Width 1 1/4 in, Color Black, Compatible with Grainger Part Number 2CZY2; 2CZY5, Finish Galvanized (hardware), Includes Screws, Washers, Number of Casters 1, Total Load Capacity 75 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525204)
- BAILEIGH INDUSTRIAL Magnetic Chip Wire Wire Brush, 15" L (B-MAG BRUSH)
- KODIAK CUTTING TOOLS .027 HSS Chucking Reamer Straight Flute Straight Shank (5472533)
- HUSQVARNA RATCHET PLATE (506266401)
- ZORO SELECT Cylindrical Lock and Key Set. 2 Keys, 1 Lock, 001-200 Key Code (07-32)
- INFRATECH Infratech 14-1000 1500-Watt Portable Infrared Curing Lamp - Model SRU-1615 (INF-14-1000)
- HOMEPAGE Magrail TL .38in. Stud Pack - 10 Piece (HO2590743)
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Medium Tool Box Black/Yellow (DWST08165)
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Large Tool Box Black/Yellow (DWST08300)
- TEKTON 3/8 Inch Drive x 10 Inch Tool Crowfoot Wrench Organizer Key (Red) (ORG24210)
- STANLEY DeWalt ToughSystem 12.05 in. W X 4.5 in. H Deep Tool Tray Polypropylene 1 compartments Black/Yellow (DWST08120)
- Zoro Select Hand Tool Parts