Shop All Plate Casters
Zoro Select
Swivel Pneumatic Cstr, 8 in, 210 lb, Silver
Mfr # P21S-P080B-14
Zoro # G6172031
original price:
$45.27
14% off
new price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber Pneumatic
- Load Rating 210 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-P080B-14
- Zoro # G6172031
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Hub Width | 2-7/16 in |
Mounting Bolt Dia. | 3/8 in |
Tire Rim Dia. | 4 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 6-5/8 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 0 to 299 lb, Load Rating 210 lb, Tread Diamond, Wheel Dia. 8 in, Wheel Width 2 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in, Tire Thickness 1/4 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Quick Links 10PK (52255)
- ZORO SELECT Bearing (D127)
- LITTLE GIANT Platform Truck, 6-Wheel, 3600 lb., 30x72" (NB6W-3072-6PY)
- VESTIL Maroon Tread Swivel Polyurethane 8 x 2 Caster (CST-C44-8X2PU-S)
- ZORO SELECT Rgd Plate Castr, Therm Rubber, 2 in, 110 lb (BPXA-TPA 50G)
- ZORO SELECT Standard Plate Caster, Swivel, 120 lb. (P5S-R030G-P)
- ZORO SELECT Standard Plate Caster, Swivel, 700 lb. (P21S-PB060R-15-CB)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- ZORO SELECT Rgd Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX9)
- ZORO SELECT Kingpinless Swivel Caster, 3500 lb, 7-1/2 in H (P27S-D060NR-16)
- RWM Rigid Plate Caster, Rubber, 5 in., 500 lb. (47-SWB-0520-R)
- Zoro Select Plate Casters