Shop All Plate Casters
Zoro Select
Swivel Pneumatic Cstr, 10in, 350 lb, Silver
Mfr # P21S-P100WK-14
Zoro # G6136566
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Load Rating 330 lb
- Number of Wheels 1
- Overall Height 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P21S-P100WK-14
- Zoro # G6136566
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 13" |
Wheel Dia. | 10 in |
Wheel Width | 2 in |
Hub Width | 3-1/2" |
Mounting Bolt Dia. | 3/8 in |
Tire Rim Dia. | 4 in |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Height | 11 1/2 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 330 lb, Tread Diamond, Wheel Dia. 10 in, Wheel Width 2 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in, Tire Thickness 1/4 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Universal Caster Box, 2 In, PK4 (SU2539)
- ALLEGRO INDUSTRIES Puncture-Proof Wheels, 10in, PK2 (9401-29)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW4-12-4-D)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 12ft. L (SFERSST7-12)
- ZORO SELECT Plate Caster, 9500 lb. Load, Black Wheel (P27S-NMB100K-20)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-PB030G-P)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-16)
- ZORO SELECT Plate Caster, 80 lb. Load Rating (P4S-PB020G-P-AF)
- ZORO SELECT Plate Caster, 130 lb. Load Rating, Swivel (P5S-R040G-12)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P21S-RY080KP-16-WB-DL)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB)
- Zoro Select Plate Casters