Shop All Plate Casters
Zoro Select
Swivel Pneumatic Caster w/Brake, 8 in, 220 lb.
Mfr # 16SG08427SFBA
Zoro # G4812726
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Load Rating 80 lb
- Number of Wheels 1
- Overall Height 10-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16SG08427SFBA
- Zoro # G4812726
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/8" |
Wheel Dia. | 8 3/4 in |
Wheel Width | 2 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Hub Width | 3-1/8" |
Tire Rim Dia. | 4 in |
Mounting Height | 10 1/8 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 0 to 299 lb, Load Rating 80 lb, Tread Sawtooth, Wheel Dia. 8 3/4 in, Wheel Width 2 1/2 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in, Caster Brake Type Side Pedal Brake, Caster Product Group Swivel Caster with Brake, Caster Sub-Type Swivel, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in, Tire Thickness 1/4 in, Frame Finish Zinc Plated, Tread Color Gray, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Guard Rail Straight Rail, Yllw, 36" (GR-H2R-BO-3-YL)
- COTTERMAN Safety Cage, Steel, Middle (3MS C1)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 2 in W, Nylon, Yellow (EET2-902-9)
- GPS - GENERIC PARTS SERVICE Solenoid For Toyota 7HBW23 Pallet Trucks (TO 00590-43462-71)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-14-TB)
- ZORO SELECT Plate Caster, 1750 lb. Ld Rating, Ball (P25S-NMB040K-14-WB-DL)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in., 1200 lb., D (1NVH4)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12R-R040D-12)
- ZORO SELECT Plte Caster, Rgd, Poly, 6", 1100 lb. (R-WHS-6UYSB)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12S-R040D-12-WB)
- SERVICE CASTER 3 Inch SS Hard Rubber Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-SSTTL20S314-HRS)
- Zoro Select Plate Casters