Shop All Plate Casters
Zoro Select
Swivel Pneumatic Caster, 9 in., 300 lb.
Mfr # 1ULH4
Zoro # G2983486
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Load Rating 300 lb
- Number of Wheels 1
- Overall Height 10"
- Wheel Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ULH4
- Zoro # G2983486
- UPC # 190735414590
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10" |
Wheel Dia. | 9 in |
Wheel Width | 2 1/2 in |
Tire Rim Dia. | 4 5/8 in |
Hub Width | 3-5/32" |
Plate Size | 4" Ă— 4-17/32" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 10 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 300 lb, Tread Sawtooth, Wheel Dia. 9 in, Wheel Width 2 1/2 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 5/8 in, Tire Thickness 2 in, Frame Finish Zinc Plated, Tread Color Gray, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3845US)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE1601DFX2)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D)
- DAYTON Wire Rope Thimble, 3/16 In, 304 SS, PK25 (1DLG9)
- ZORO SELECT Plate Caster, 880 lb. Load Rating (P21R-ALEV 150K-15)
- ZORO SELECT Kingpinless Plate Caster, Swivel, 1500 lb. (P25S-ALB 200K-14)
- ZORO SELECT Plate Caster, 900 lb. Load Rating, Swivel (400K56)
- ZORO SELECT V-Groove Swivel Caster, Cast Iron, 4 in, 800 lb, Blk (1NWB2)
- ZORO SELECT Swivel Plate Caster, Polyolfin, 4 in, 600 lb, Blk (4HXL1)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Plain (P12R-PRP050D-12)
- ZORO SELECT Swivel Plate Caster, Plyurethane, 5 in., 400 lb, C (L-PATH 125KF-12)
- Zoro Select Plate Casters