Shop All Plate Casters
Zoro Select
Swivel Pneumatic Caster, 10 in., 350 lb.
Mfr # 3G149
Zoro # G2103866
original price:
$79.80
17% off
new price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Load Rating 350 lb
- Number of Wheels 1
- Overall Height 13"
- Wheel Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3G149
- Zoro # G2103866
- UPC # 190735478264
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 13" |
Wheel Dia. | 10 in |
Wheel Width | 3 3/4 in |
Hub Width | 3-3/4" |
Mounting Bolt Dia. | 3/8 in |
Tire Rim Dia. | 4 7/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Height | 12 1/2 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 350 lb, Tread Sawtooth, Wheel Dia. 10 in, Wheel Width 3 3/4 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 7/8 in, Tire Thickness 2 1/2 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDLINE Windline UP-3 Under Platform Telescoping 3-Step Ladder - Plastic Molded Steps (UP-3)
- BALLYMORE 123 in H Steel Folding Rolling Ladder, 9 Steps, 350 lb Load Capacity (FAWL-9-P)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- EPCO EPCO BTDT6 Gator Tuff Zinc Transom Tie-Downs - 2 in. x 6 ft., Pair (BTDT6)
- ZORO SELECT Rigid Pneumatic Caster, 10 in., 350 lb. (3G148)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Swivel (400K51)
- ZORO SELECT Kingpinless Rgd Caster, TPR, 6 in., 600 lb. (P21R-PRP060R-14)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X82)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 374 lb. (WMIWR-60PF)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH 274HKLGDRWH Housekeeping Cart Caster Set – SCC (LAV-SCC-30CS820-TPRBD-TLB-2-R-2)
- Zoro Select Plate Casters