Shop All Plate Casters
This Product is Discontinued
Zoro Select
Swivel Pneumatc Castr, 6 in., 200 lb., Knob (Discontinued)
Mfr # 1ULG7
Zoro # G3374935
This Product is Discontinued
Key Features
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Load Rating 200 lb
- Number of Wheels 1
- Overall Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ULG7
- Zoro # G3374935
- UPC # 190735414538
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 1/8 in |
Wheel Width | 1 7/8 in |
Hub Width | 2-1/4" |
Plate Size | 4"×4-17/32" |
Mounting Bolt Dia. | 3/8 in |
Tire Rim Dia. | 4 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Height | 7 1/2 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 0 to 299 lb, Load Rating 200 lb, Tread Centipede, Wheel Dia. 6 1/8 in, Wheel Width 1 7/8 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-3/8 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in, Tire Thickness 7/8 in, Frame Finish Zinc Plated, Tread Color Gray, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.