Shop All Plate Casters
Zoro Select
Swivel Plt Cstr, Polyurethane, 6 in, 300 lb
Mfr # 3ENX9
Zoro # G2678952
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ENX9
- Zoro # G2678952
- UPC # 190735899731
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-21/64" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 7 21/64 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30004G10)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC232036)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (6312)
- MAGLINER General Purpose Hand Truck, 49 In. H (HMK112UA4)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-16)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 150 lb. (P2S-R030D-12-001)
- ZORO SELECT Rgd Plate Caster, Nyln, 5 in., 400 lb, Znc, C (B-PO 125G-12)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb. (33H932)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-PH080R-14)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (400K63)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S314-SPUS-4)
- Zoro Select Casters