Shop All Plate Casters
Zoro Select
Swivel Plt Cstr, 6-3/16 in H, NSF-Listed Plate Type A
Mfr # 33H918
Zoro # G4804317
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33H918
- Zoro # G4804317
- UPC # 190735900796
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 3-1/8" x 4-1/8" |
Mounting Bolt Dia. | 7/16 in |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 6 3/16 in |
Description
Swivel, Debris-Resistant Long-Swivel-Life NSF-Listed Sanitary Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214GSU)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome (100CEC)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 60BF (SG60)
- IDEAL WAREHOUSE INNOVATIONS Pyramid Rubber Chock W/ U-Hook, WC-5810 (60-7206)
- ZORO SELECT Plate Caster, 6in Wheel Diameter, 3000 lbs, PK4 (435X98)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., 75 Shore A (16MR08201S)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12S-R040D-12-WB)
- ZORO SELECT Plate Caster, 4400 lb. Ld Rating, PK4 (8806)
- ZORO SELECT Rgd Plate Castr, Cast Irn, 4 in, 450 lb, Blk (1UKY1)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21RX-UP040D-14)
- ZORO SELECT Rigd NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb. (1G098)
- Zoro Select Plate Casters