Shop All Plate Casters
Zoro Select
Swivel Plt Cstr, 6-1/4 in. H, Plate Type C
Mfr # P12S-RP050B-12-001
Zoro # G6674963
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-RP050B-12-001
- Zoro # G6674963
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 6 3/16 in |
Swivel Radius | 4 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Black, 4-Count (PC30LEBK4PK)
- PARTNERS BRAND Cotton Twine, 8-Ply, 20 lb, White, 6300'/Case (TWC630)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD360P600GP)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 2 In, PK10 (MB400296)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1200 lb., Rd (1NVN4)
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 4in, 250lb (4DE53)
- ZORO SELECT Rgd Plate Caster, Glass Nylon, 5 in, 660 lb (BK-POHI 125G-1)
- ZORO SELECT Plate Caster, 220 lb. Load Rating (LDA-TPA 75G)
- ZORO SELECT Rgd Plt Castr, Cst Irn, 5 in., 1200 lb., Blk (1NVH6)
- ZORO SELECT Swivel Plate Caster, TPR, 6 in., 260 lb. (P14S-RP060K-12)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 350 lb. (P12RX-UP040D-12-AM)
- Zoro Select Plate Casters