Shop All Plate Casters
Zoro Select
Swivel Plate Cstr, Polyurethane, 5in, 250lb
Mfr # 4DE55
Zoro # G2601943
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DE55
- Zoro # G2601943
- UPC # 190735899700
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 6 3/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Extra Large (10' x 12' ft.) (XSW-100)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EE1803NFX8)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 220 lb (P14SX-RP050K-12-TB-AM)
- ZORO SELECT Standard Plate Caster, Swivel, 500 lb. (P21S-PRP060R-14-DL)
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load Rating, Rigid (400K74)
- ZORO SELECT Swivel Pneumatic Cstr, 6 in, 200 lb, Silver (P21S-P060B-14-H7)
- ZORO SELECT Plate Caster, 308 lb. Load Rating, Swivel (400K71)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V25)
- ZORO SELECT Plate Caster, Light-Med. Duty, 308 lb., Blk (416P21)
- Zoro Select Plate Casters