Shop All Plate Casters
Zoro Select
Swivel Plate Cstr, Polyurethane, 4in, 250lb
Mfr # 4DE53
Zoro # G3045165
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DE53
- Zoro # G3045165
- UPC # 190735899984
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-3/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 5 3/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1602NFX8)
- KEEPER KEEPER Rubber Tarp Straps (6219)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L (2UKE3)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, SS (2TAL2)
- ZORO SELECT Plte Caster, Rgd, Nylon, 4", 2000 lb., Blk (R-ZFWH-4NYB)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-C060R-15)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- ZORO SELECT Pneumatic Caster, Light-Duty, 10-1/4" Dia. (53CM45)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 5in, 1400lb (P25S-D050R-14)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 400 lb, Wht (L-PO 100G-12)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 6 in, 900 lb (1ULL3)
- Zoro Select Plate Casters