Shop All Plate Casters
Zoro Select
Swivel Plate Castr, Rubbr, 3 in, 200 lb, Gry
Mfr # 1UHY6
Zoro # G1809884
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UHY6
- Zoro # G1809884
- UPC # 190735413579
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/4" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4 1/4 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 200 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Builder's Hoist Beam Clamp (Made in USA) (OBH-CLAMP)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 75 CS/CS)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1408HD)
- ZORO SELECT Standard Plate Caster, Wheel 6" dia. (P21S-PH060R-15-TBF)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 250 lb. (1G096)
- ZORO SELECT Plate Caster, 250 lb. Load Rating, Swivel (P2S-R040G-P-SB)
- ZORO SELECT Swivl Semi-Pneumatic Caster, 6 in., 200 lb (3G151)
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb., D (1UHP6)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in, 1200 lb, Blk (1NVH5)
- ZORO SELECT Plate Caster, 450 lb. Load Rate, 6-3/16" H (P12S-PB050B-P3)
- Zoro Select Casters