Shop All Plate Casters
Zoro Select
Swivel Plate Castr, Polyolfin, 6 in, 900 lb
Mfr # 1ULL3
Zoro # G0287621
original price:
$24.49
12% off
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ULL3
- Zoro # G0287621
- UPC # 190735414859
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Truck, 800 lb. (TF-360-10)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G-FI)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 190 lb. (26Y393)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 4 in, 800 lb. (1NWN3)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 315 lb. (2G051)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P21R-PH033R-14)
- ZORO SELECT V-Grove Rgd Cstr, Cst Iron, 6 in., 2000 lb. (1NWE3)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Roller (P21S-RY060R-14-TB)
- ZORO SELECT Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 126KA-12-SB)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb. (LK-ALBS 100K-14)
- Zoro Select Plate Casters