Shop All Plate Casters
Zoro Select
Swivel Plate Castr, Polyolfin, 4 in, 198 lb
Mfr # 5UX72
Zoro # G2591705
original price:
$9.22
9% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5UX72
- Zoro # G2591705
- UPC # 190735533871
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 4-11/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-3/4" x 3-3/4" |
Mounting Height | 4 11/16 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 195 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X485)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L (WB1-916P)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, S (DT452SPBNT)
- ZORO SELECT Swivel Plate Caster, 5 in. Dia., 300 lb. (P17S-RP050K-12-001)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 450 lb. (33H915)
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21S-RY080R-15)
- ZORO SELECT Pneumatic Caster, 350 lb. Load, Rigid (P21R-P080WB-14-H10)
- ZORO SELECT Plate Caster, 1760 lb. Load, Yellow Wheel (P25S-UY080K-16)
- ZORO SELECT Plate Caster, 400 lb. Ld Rating, Swivel (L-POG 100G-12)
- ZORO SELECT V-Grove Rgd Cstr, Cst Iron, 6 in., 2000 lb. (1NWE3)
- Zoro Select Casters