Shop All Plate Casters
Zoro Select
Swivel Plate Castr, Poly, 8 in, 1000 lb, Blk
Mfr # 1NVP4
Zoro # G1583136
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NVP4
- Zoro # G1583136
- UPC # 190735405284
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 5" x 5-1/2" |
Caster Plate Size | 5" x 5-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Height | 9 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Corner Post, 11 ga. Steel, Double, Yellow (MPBP42DC-YEL)
- US CARGO CONTROL 41" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT41CR50)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 30 ft Hoist Lift, 0.9 in. Hook Opening (19663)
- TANIS Strip Brush, 3/16 W, 96 In L, Trim 3 In (MB406496)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Rubber, 5 in., 200 lb. (4W907)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- ZORO SELECT Plate Caster, 1500 lb. Ld Rating, Ball (P24S-UCA080K-16)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, Rubber, 4in, 200lb (33H637)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-6)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- ZORO SELECT Swivel Plate Caster, Steel, 6 in., 1200 lb. (1NVC7)
- Zoro Select Casters