Shop All Plate Casters
Zoro Select
Swivel Plate Caster w/Total-Lock, Polyur, 5in, 315lb
Mfr # 2G033
Zoro # G2829592
original price:
$14.46
8% off
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2G033
- Zoro # G2829592
- UPC # 190735899847
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/4" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-5/8" x 3-3/4" |
Caster Plate Size | 2-5/8" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 6 3/16 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 315 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD360P600GP)
- ZORO SELECT Caster Brake Kit, Trailing End, 8 in, Steel (P-WK25 080X200)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- DAYTON Battery, 12V, 160Ah (920600100008)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P21S-RY080KP-16-WB-DL)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-PH080R-14-DL)
- ZORO SELECT Plate Caster Kit, Poly, 8 in., 4800 lb., PK4 (5PKJ3)
- ZORO SELECT Swivel Plate Caster, 6 in Dia, 900 lb, Gray (P21SX-UP060D-14)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-C050R-16)
- ZORO SELECT Standard Plate Caster, Swivel, 1200 lb. (P21S-PH060R-14-DL)
- ZORO SELECT Plate Caster, 308 lb. Load Rating, Swivel (400K71)
- Zoro Select Plate Casters