Shop All Plate Casters
Zoro Select
Swivel Plate Caster w/Brake, Polyurethanen, 6in, 300lb
Mfr # 3ENY1
Zoro # G3300254
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ENY1
- Zoro # G3300254
- UPC # 190735900130
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-21/64" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 7 21/64 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Stop Sleeve, 5/16 In, 122 Copper (ST2-10)
- ZORO SELECT Cstr Wheel, 280 lb, Precision Ball Bearing (P-R-060X013/038D)
- CAMPBELL CHAIN & FITTINGS #1 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0330124)
- PEERLESS Chain, Straight, 15 ft., 8800 lb., Welded (5510415)
- ZORO SELECT Rgd Plate Caster, Nylon, 5 in., 308 lb. (BKX-SPO 125XK-1)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb., A (LH-GSPO 100K-1)
- ZORO SELECT Rigid Pneumatic Cstr, 10 in, 350 lb, Silver (P21R-P100WK-14)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Rubber, 5 in., 200 lb. (4W907)
- ZORO SELECT NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller (P21S-RY050R-14-TB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type A (33H924)
- SERVICE CASTER 8 Inch Heavy Duty Semi Steel Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S830-SSR-SLB-BSL-4)
- Zoro Select Casters