Shop All Plate Casters
Zoro Select
Swivel Plate Caster w/Brake, 500 lb, Plate Type B
Mfr # 33H706
Zoro # G4802454
original price:
$15.02
9% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33H706
- Zoro # G4802454
- UPC # 190735900598
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-7/8" |
Wheel Dia. | 3 in |
Wheel Width | 1 3/4 in |
Stem Dia. | No Stem |
Plate Size | 3-5/8" x 4-1/2" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Height | 3 7/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Low-Profile Standard Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 3/4 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Thumbscrew Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16 in - 5/8 in Grip, 1/2 ton WLL (6423000)
- US CARGO CONTROL 1" Black Rubber Handle Ratchet Buckles - 1,500lbs (RAT11)
- RICHELIEU AMERICA LTD. 532x400' Camo Paracord (644611TV)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-F-NYN-FBL)
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load Rating, Rigid (400K74)
- ZORO SELECT Rigd Plat Castr, Therm Rubber, 6 in, 450 lb (1ULJ7)
- ZORO SELECT Plate Caster, 700 lb. Load, Yellow Wheel (P21S-UY040K-16-WB-DL)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-85)
- ZORO SELECT Plate Caster, 2100 lb. Load, Yellow Wheel (P29S-UY060K-18)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia, 1050 lb, Green (3G139)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 8in, 1400lb (P25S-D080R-14-H10)
- Zoro Select Casters