Shop All Plate Casters
Zoro Select
Swivel Plate Caster w/Brake, 300 lb., S Steel
Mfr # P12SX-RP040B-12-WB-001
Zoro # G6471263
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P12SX-RP040B-12-WB-001
- Zoro # G6471263
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 5 1/8 in |
Swivel Radius | 3-1/4 in |
Description
Swivel, Corrosion- & Debris-Resistant Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (LS42410)
- INDUSCO Tie Down, Rubber, 21", w/S Hooks (90300036)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/2" Black Wheel and M12 x 1.75mm x 18mm Stem (SCC-TSLV20S50-NYR-220-ZC)
- DURASTAR Wheel; 2.5X1 Polyolefin(Black); 5/16 Plain Bore(For Side Lock Brakes) (2510PO81B-SL)
- ZORO SELECT V-Grve Swivl Cstr, Cast Irn, 4 in, 800 lb, A (1NWD5)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 8 in, 880 lb (TSK 200 NT0E)
- ZORO SELECT Plate Caster, 200 lb. Load Rating, Rigid (400K72)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-84)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 240 lb (P14S-RP040K-12-TB)
- ZORO SELECT Plate Caster, 8" Wheel Dia., 900 lb., Black (435X72)
- ZORO SELECT Swivel Plate Cstr, Delrin, Stainless Steel (P21SX-PRP040D-14-AM)
- Zoro Select Plate Casters