Shop All Plate Casters
Zoro Select
Swivel Plate Caster w/2-Position Directional Lock, 275 lb
Mfr # P17S-RP040K-12-DL-001
Zoro # G2808906
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P17S-RP040K-12-DL-001
- Zoro # G2808906
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-13/16 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 5 13/16 in |
Swivel Radius | 3-5/16 in |
Description
Swivel, High-Performance Medical Plate Caster, Load Rating 190 lb, Swivel Lock Type Directional Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Phenolic Wheels, 5"x2" (1725-RB/S6H)
- HARRINGTON Manual Chain Hoist, 6000 lb., 10 ft. Lift (G-NTH030-10)
- ERIEZ Lifting Magnet, 2500 lb. Cap, 12-1/2" L (RPL-25)
- LYON Right Hand Lift Handle (NF6782MC)
- ZORO SELECT Plate Caster, 175 lb. Ld Rating, Swivel (P2S-R025G-P)
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb. (1NVC4)
- ZORO SELECT Rgd Plat Castr, Polyurthan, 8 in, 1200 lb, D (1NVN6)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U060K-14)
- ZORO SELECT Plate Caster, Swivel, 1750 lb., Medium-Duty (426A74)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-PH033R-14)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K57)
- Zoro Select Plate Casters