Shop All Plate Casters
Zoro Select
Swivel Plate Caster, TPR, 5 in Dia, 250 lb.
Mfr # P12KS-RCP050K-12
Zoro # G2300173
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P12KS-RCP050K-12
- Zoro # G2300173
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 6 3/16 in |
Swivel Radius | 4 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc (1RCT6)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 3 in, 176 lb (1G199)
- GLOBAL INDUSTRIAL 5500 Lb. Capacity Narrow Aisle Pallet Jack Truck, 18 x 48 Forks (988945)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-SB-001)
- ZORO SELECT Optional Caster Kit, 5 In, Black, PK4 (1UG97)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-16-WB-DL)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in., 1200 lb., D (1NVN5)
- ZORO SELECT Swivel Plate Caster w/Brake, 350 lb, Plate Type B (P12S-PB050B-P3-WB)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X75)
- SERVICE CASTER 6 Inch Stainless Steel Polyurethane Swivel Caster with Roller Bearing and Brake (SCC-SS30S620-PPUR-TLB)
- Zoro Select Casters