Shop All Plate Casters
Zoro Select
Swivel Plate Caster, TPR, 4 in., 190 lb.
Mfr # P14SX-RP040K-12-AM
Zoro # G1214604
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P14SX-RP040K-12-AM
- Zoro # G1214604
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-7/16 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-9/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5 7/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Antimicrobial Corrosion- & Debris-Resistant Medical Plate Caster, Load Rating 190 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In. (1ULT3)
- PARTNERS BRAND Sisal Rope, 1/4", 385 lb, Natural, 1500'/Case (TWR130)
- DUTTON-LAINSON Handle, For Use With Mfr. Model Number: DLB1205A (6450)
- DURHAM MFG Steering Trailer, 2000lb, 60in x 30in (5WT-3060-12MR-95)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 264 lb (LKPXA-TPA 126G)
- ZORO SELECT Rgd NSF-Listed Plate Castr, Therm Rubber, 4 in, 165 lb (4W921)
- ZORO SELECT Leveling Caster, 4400lb. Load, White Wheel (HRSP-GSPO 90G)
- ZORO SELECT V-Grve Rgd Cster, Cast Irn, 6 in., 1000 lb. (1NWC7)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb. (LH-SPO 75K-FI)
- ZORO SELECT Solid Rubber Caster, 770 lb. Load, Swivel (L-RD 200K-FI)
- ZORO SELECT Plate Caster, 1650 lb. Ld Rating, Ball (LUH-GTH 160K-FI)
- Zoro Select Plate Casters