Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Therm Rubber, 5 in, 264 lb
Mfr # LKPXA-TPA 126G
Zoro # G0385835
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LKPXA-TPA 126G
- Zoro # G0385835
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 161 mm |
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Stem Dia. | No Stem |
Caster Plate Size | 66 mm x 90 mm |
Plate Size | 2-5/8" x 3-9/16" |
Mounting Bolt Dia. | M8 |
Mounting Plate Size | 2 5/8 in x 3 9/16 in |
Mounting Height | 6 1/4 in |
Swivel Radius | 102.5 mm |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 265 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 7/8 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600 lb. Cap, Gray (36FL15)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2436-2-5PO-95)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE1602DTX14)
- CASTERHQ 8" Heavy Duty Swivel Caster, 8" Semi Steel Cast Iron Wheel, Brand - (HD6680-01-STL)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Ball (LH-ALEV 125K-14-SG)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12S-UP040D-12-TB)
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb. (406P68)
- ZORO SELECT Swivel Plate Caster, Steel, 6 in., 1200 lb. (1NVC7)
- ZORO SELECT NSF-Listed Plate Caster, 175 lb. Ld Rating, Delrin (P12S-R050D-12)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-UY040R-14-WB-DL)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 165 lb., A (LPXA-VPA 75G-FI)
- Zoro Select Plate Casters