Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Therm Rubber, 5 in, 264 lb
Mfr # LKPXA-TPA 126G-FI
Zoro # G0385905
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LKPXA-TPA 126G-FI
- Zoro # G0385905
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 161 mm |
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Stem Dia. | No Stem |
Caster Plate Size | 66 mm x 90 mm |
Mounting Bolt Dia. | M8 |
Plate Size | 2-5/8" x 3-9/16" |
Mounting Plate Size | 2 5/8 in x 3 9/16 in |
Mounting Height | 6 1/4 in |
Swivel Radius | 102.5 mm |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 265 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 7/8 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (11F90EG15B22)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242)
- PRO-SERIES Folding Platform Truck 440 lbs Capacity (FPT440)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 3' - Domestic (SW1-38-3-D)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-C060R-16)
- ZORO SELECT Plate Caster, 1760 lb. Load, Yellow Wheel (P25S-UY080K-16)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ63)
- ZORO SELECT Leveling Caster, 1100 lb. Load, Swivel (HRP-POA 63G)
- ZORO SELECT Rigid Plate Cstr, 800 lb, Stainless Steel (P21RX-HNG040R-14-001)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia., 325 lb. (P12SX-PRP050D-12-SS)
- ZORO SELECT Rgd Plat Castr, Cast Irn, 8 in, 1750 lb, Gry (1NVU5)
- Zoro Select Plate Casters