Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Therm Rubber, 4 in., 242 lb.
Mfr # LKPXA-TPA 101G
Zoro # G0385659
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LKPXA-TPA 101G
- Zoro # G0385659
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 136 mm |
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Stem Dia. | No Stem |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 66 mm x 90 mm |
Plate Size | 2-5/8" x 3-9/16" |
Mounting Plate Size | 2 5/8 in x 3 9/16 in |
Mounting Height | 5 3/8 in |
Swivel Radius | 90 mm |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 7/8 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mesh Truck, 40 In. H, Push, 24 In. W (RPDX-2436-6PY)
- PEERLESS Chain, Straight, 20 ft., 3500 lb., Welded (5050220)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH4)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE1602DFX3)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K60)
- ZORO SELECT Rigid Plate Caster, Phenolic, 6 in, 1650 lb (1NVT7)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 190 lb (P14S-RP030K-12-TB)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 3300 lb. (LS-GSPO 101K-ST)
- ZORO SELECT Plate Caster, 350 lb. Load, Gray Wheel (P21SX-PRP050D-14)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 8in, 1400 lb (P21R-D080R-14-H10)
- HAMILTON Rigid Caster, Sec 6X3 Duralast (R-SEC-63DT)
- Zoro Select Casters