Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Therm Rubber, 4 in, 176 lb
Mfr # 1G191
Zoro # G0601054
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1G191
- Zoro # G0601054
- UPC # 190735400609
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 4-3/4" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-3/4" x 3-3/4" |
Mounting Height | 4 11/16 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, SS (2TAL5)
- MAGNA LIFTING PRODUCTS 1/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH02510)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (10G120QOG/10)
- ZORO SELECT Strike Pin (D130)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 350 lb. (P12RX-UP040D-12-AM)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 4in, 300lb (2G031)
- ZORO SELECT NSF-Listed Plate Caster, 650 lb. Ld Rating, Roller (P21S-PB050R-14-TB)
- ZORO SELECT Plate Caster, Rigid, Cast Irn, 5 in, 1400 lb (TFH125CI1HT24)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 900 lb. (P21RX-UP060D-14)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-33)
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Pneumatic Wheel (350-4), 4x4-1/2 Top P (100CS1035FP44-03)
- Zoro Select Casters