Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Steel, 6 in., 1200 lb.
Mfr # 1NVC7
Zoro # G2916891
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NVC7
- Zoro # G2916891
- UPC # 190735404416
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 5in, 315lb (2G033)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG440600BLA)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- KEN FORGING Ken Forging, Turnbuckle Assembly, Jaw & Jaw, 3/8-16 x 12-3/8", Carbon, (TB103-J-J)
- ZORO SELECT Plate Caster, Rigid, 198 lb., Light-Duty (426A82)
- ZORO SELECT Plate Caster, 750 lbs Load Rating, Swivel (400K50)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X82)
- ZORO SELECT Rgd Plate Caster, Rubber, 4 in., 400 lb. (B-POEV 102KA-12-SB)
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb. (1UHR2)
- ZORO SELECT Leveling Caster, Nylon, 2-1/2 in., 727 lb. (WMIWR-62PF)
- ZORO SELECT Rgd Plat Castr, Polyurthane, 3 in., 300 lb. (1UKA4)
- Zoro Select Casters