Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Steel, 4 in., 1000 lb., Blk
Mfr # 1NVB9
Zoro # G2210494
original price:
$31.34
17% off
new price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NVB9
- Zoro # G2210494
- UPC # 190735404348
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-P-YL)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC9)
- S-LINE 2"X8' Eye To Eye, 2 Ply 2" Wide X 9,800 Lbs (20-EE2-9802X8)
- ZORO SELECT Plate Caster, 770 lb. Load, Red Weel (P25S-URPW060K-14)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1650 lb. (LKX-SPO 127XK-FI)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-16)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 450 lb. (CDP-G-87)
- ZORO SELECT Standard Plate Caster, Swivel, 400 lb. (L-POEV 102KA-12-FI-SB)
- ZORO SELECT Plate Caster, Swivel, Rubr, 2 in., 110 lb., D (TSED 050 RN0D)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-TP2-2-TLB-2)
- Zoro Select Casters