Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Solid Rbber, 5", Brake
Mfr # L-POEV 126KA-12-FI-SB
Zoro # G0890701
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Load Rating 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L-POEV 126KA-12-FI-SB
- Zoro # G0890701
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-7/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 6 1/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Swivel Radius | 4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spring Pin, 3 (MH5PKE23G)
- GLOBAL INDUSTRIAL UniversalErgonomic Forklift Seat with Suspension & Adjustable Curved Back (293277)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 50ft. (322-50S)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116018-77-GPB-50)
- ZORO SELECT Plate Caster, 5" Wheel Dia, 400 lb., Rigid (406P65)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb (L-POG 89G-12)
- ZORO SELECT Leveling Caster, 4400lb. Load, White Wheel (HRSP-GSPO 90G)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in., 400 lb (1ULJ2)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 375 lb. (33H938)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb., A (LH-SPO 75K)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, PU Foot Pad, Black (GD-100-F-NYN-CUR-FBL)
- Zoro Select Casters