Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubbr, 5 in., 325 lb, C
Mfr # 1UHX2
Zoro # G0569895
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UHX2
- Zoro # G0569895
- UPC # 190735413449
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 6 3/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Tool Lasso(TM) with Belt Clip, 20 lb. (AC58-TL)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Long (MS21251-B3L)
- KINGCHAIN 5/16 in. x 20 ft. Grade 30 Proof Coil Chain Zinc Plated Carry Bag (525221)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-POA 50G)
- ZORO SELECT V-Grove Rgd Cstr, Cst Irn, 4 in., 800 lb., B (1NWB3)
- ZORO SELECT Plate Caster, 500 lb. Load Rating, Rigid (P21R-RCP060R-14-H7)
- ZORO SELECT V-Groove Rgd Cstr, Cst Irn, 8 in., 2000 lb. (1NWE5)
- ZORO SELECT Swivel Plate Caster w/Brake, Rubber, 2 in., 150 lb. (33H636)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in, 1200 lb, Blk (1NVH5)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-RED-TP2)
- Zoro Select Casters