Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 6 in., 410 lb.
Mfr # 1NWJ6
Zoro # G2733421
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NWJ6
- Zoro # G2733421
- UPC # 190735406366
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 410 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4C1P6)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- SERCO Holdown Sub-Assembly Parts, Link Rod - S (216-257)
- VESTIL Aluminum Platform Truck, 24" x 48" (AFT-48-NM)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb. (LEX-POEV 100XR-SG)
- ZORO SELECT Pneumatic Caster, Light-Duty, 8-1/2" Dia. (53CM44)
- ZORO SELECT Plate Caster, 800 lb. Load, Black Wheel (P21R-PH040R-16)
- ZORO SELECT NSF-Listed Plate Caster, 150 lb. Load Rating, Rigid (P12R-HR040D-P2)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P21R-PH033R-14)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 125 lb. (1UKR6)
- ZORO SELECT Plate Caster, 5400 lb. Ld Rating, Gy Wheel (P27R-D080R-18)
- Zoro Select Plate Casters