Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 5 in., 400 lb.
Mfr # 1NWJ4
Zoro # G2177025
original price:
$29.21
6% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWJ4
- Zoro # G2177025
- UPC # 190735406342
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10 x 2.75 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP1102RT-2C2)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60507BK)
- LITTLE GIANT LADDERS Magnetized Project Tray (15012)
- ZORO SELECT Wheel Chock, Molded Rubber, Orange (22XW87)
- ZORO SELECT V-Grove Rgd Cstr, Cst Irn, 4 in., 800 lb., B (1NWB3)
- ZORO SELECT Plate Caster, 4" Wheel dia, 1-3/8" Wheel W (P2S-C040G-P-SB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 3 in., 210 lb. (2G053)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 8in, 850 lb (P21S-PB080R-14)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., NSF-Listed Plate Type A (33J002)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 450 lb. (1UKW2)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (BP81000201AB90)
- Zoro Select Casters