Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 4 in., 330 lb.
Mfr # LEX-POEV 100XR-SG
Zoro # G0385808
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LEX-POEV 100XR-SG
- Zoro # G0385808
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 125 mm |
Wheel Dia. | 100 mm |
Wheel Width | 38 mm |
Stem Dia. | No Stem |
Mounting Bolt Dia. | M8 |
Plate Size | 3-15/16" x 3-3/8" |
Caster Plate Size | 85 mm x 100 mm |
Mounting Height | 4 7/8 in |
Mounting Plate Size | 3 3/8 in x 3 15/16 in |
Swivel Radius | 86 mm |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 7/8 in, Wheel Width 1 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS 4 ft. 300 lbs Flip-N-Lite Aluminum Step Ladder (TI3306873)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- SUMNER Material Lift, Cap. 300 lb, Invertible (787310)
- CASTERHQ 6" Casters for Jobox And Jobsite, Sold As 1 Set (O6J-CD8-WU6)
- ZORO SELECT Standard Plate Caster, Rigid, 110 lb. (BPA-TPA 50KF)
- ZORO SELECT Swivel Plate Caster w/Brake, Rubber, 2 in., 150 lb. (33H636)
- ZORO SELECT Swivel Plate Caster, Nylon, 8 in., 1500 lb. (P25S-N080K-14-001)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-PB060R-14-TB)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-C080R-16)
- GEC Global Industrial 6in Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- Zoro Select Casters