Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 4 in, 300 lbC
Mfr # 1UHX5
Zoro # G1625425
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UHX5
- Zoro # G1625425
- UPC # 190735413470
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1-1/4" x 18 (EETBGV114X18)
- ADB HOIST RINGS Safety Engineered Hoist Ring, 2500lb. WLL (23322)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange, PR (UC1400-6-P)
- EKKO Emergency Stop Switch Zdk31-250, For Use With EK13 (EK13 / TY-01.14)
- ZORO SELECT Rigid Plate Caster, Poly, 5 in., 145 lb. (1UHP5)
- ZORO SELECT Pneumatic Caster, 990 lb. Ld, Swivel (LS-PS 310K)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 1000 lb. (1NWP2)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 325 lb. (1UHX6)
- ZORO SELECT Plate Caster, 325 lb. Load, Gray Wheel (P12SX-PRP060K-12-WB)
- ZORO SELECT Swivel Plate Caster, 8 in Dia, 675 lb, Ball (P21S-RCP080K-14)
- HAMILTON Rigid Caster, Md 8X4 Fs V-Grooved (R-MD-84FVH)
- Zoro Select Casters