Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 4 in., 300 lb.
Mfr # 1UKU4
Zoro # G2584644
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UKU4
- Zoro # G2584644
- UPC # 190735414026
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4 in |
Wheel Width | 1 3/8 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 5" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 5" |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 4 in x 5 in |
Description
Swivel, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Air-Powered Fork Truck Jack, 44K, 48" (AIR-J)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-201 A2 C21 P5)
- DYNABRADE Dynacushion, Pneumatic Wheel, 92822 (92822)
- ZORO SELECT Platform Truck, 1400lb, 48in x 18in, 43in H (WHPT18485PU95)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Rigid (400K65)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Red Wheel (P25S-URPW050K-14)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- ZORO SELECT Leveling Caster, 1-3/4" Wheel dia. (HRP-POA 45G)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 3in, 500lb (20PB03201R)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 4 in, 198 lb (5UX72)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster with Ball Bearing and Brake SCC (SCC-35S420-PUB-GB-SLB)
- Zoro Select Casters