Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 4 in., 165 lb.
Mfr # 5UX76
Zoro # G2463404
original price:
$9.18
6% off
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5UX76
- Zoro # G2463404
- UPC # 190735533918
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 4-11/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-3/4" x 3-3/4" |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Height | 4 11/16 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 165 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, R (DT452RNT)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1750 lb., A (1NVR9)
- TRI-ARC Mobile Step Stand, Aluminum, Ribbed, 24inW (WLAR001244)
- GARLOCK SAFETY SYSTEMS Pin, 4-7/8" L, Steel (151274)
- ZORO SELECT Swivel Plt Cstr, 6-3/16 in H, NSF-Listed Plate Type B (33H906)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 110 lb. (LPXA-VPA 50G-FI)
- ZORO SELECT Swivel Plate Cstr w/Brke, 300 lb., Ball (P12S-PB040B-P3-WB)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 4 in, 198 lb (5UX72)
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. (493W80)
- ZORO SELECT Caster, 3 X 1-1/4 In Swivel (MH2TUP101G)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- Zoro Select Casters