Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 3 in., 150 lb.
Mfr # P2S-R030D-12-001
Zoro # G4597941
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2S-R030D-12-001
- Zoro # G4597941
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-13/16 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 3-1/8 in x 4-1/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 3 13/16 in |
Swivel Radius | 3-15/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/8 in Hook Opening (LB010-10)
- YOKE Foundry Hook, G100, Clevis, 8800 lb. (X-046-10)
- WILTON Heavy Duty Manual Trolley 1-HDT, 1 Ton (1-HDT)
- LEVELOK Quick Connect Ladder Leveler Leg Only (LL-STB-1QC)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-UY060R-14)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-16)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A (435X90)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P21S-RY080KP-16-WB-DL)
- ZORO SELECT Plate Caster, 220 lbs Load Rating, Swivel (400K68)
- ZORO SELECT Kingpinless Rgd Caster, Polyurthn, 900 lb (P21R-UP060R-14)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-CB)
- Zoro Select Plate Casters