Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 3 in, 100 lb, D
Mfr # 1UHH6
Zoro # G2587697
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UHH6
- Zoro # G2587697
- UPC # 190735412510
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-11/16" |
Wheel Dia. | 3 in |
Wheel Width | 7/8 in |
Stem Dia. | No Stem |
Caster Plate Size | 1-7/8" x 2-5/8" |
Plate Size | 1-7/8" x 2-5/8" |
Mounting Bolt Dia. | 1/4 in |
Mounting Plate Size | 1 7/8 in x 2 5/8 in |
Mounting Height | 3 11/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00004)
- ZORO SELECT Solid Rubber Wheel, 10 in., 350 lb. (1NWY5)
- INDUSCO Thimble, 1/2", Stainless Steel Reg (89700141)
- HARRINGTON Free Chain Spring, 3 - 9 Ton Lever Hoists (L4205015)
- ZORO SELECT Standard Plate Caster, Swivel, 330 lb. (LKPA-VSTH 50K)
- ZORO SELECT Pneumatic Caster, 350 lb. Load, Rigid (P21R-P080WB-14-H10)
- ZORO SELECT Plate Caster, 6610 lb. Ld Rating, Ball (LS-SVS 150K-35)
- ZORO SELECT NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller (P21S-RY050R-14-TB)
- ZORO SELECT Rigid Plate Caster, Poly, 3 in., 125 lb. (1UHP3)
- ZORO SELECT Swivel Plate Caster, Poly, 1-3/8 in., 220 lb. (LPA-VSTH 35K)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- Zoro Select Casters