Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 2 in., 110 lb.
Mfr # LPXA-VPA 50G-FI
Zoro # G4569381
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LPXA-VPA 50G-FI
- Zoro # G4569381
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 71 mm |
Wheel Dia. | 50 mm |
Wheel Width | 18 mm |
Stem Dia. | No Stem |
Mounting Bolt Dia. | M6 |
Caster Plate Size | 60 mm x 60 mm |
Plate Size | 2-3/8" x 2-3/8" |
Mounting Height | 2 13/16 in |
Mounting Plate Size | 2 3/8 in x 2 3/8 in |
Swivel Radius | 50 mm |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 85 lb, Swivel Lock Type Total Lock, Wheel Dia. 2 in, Wheel Width 3/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 650 lb., 6 D x 2 In. (2RZD9)
- LIFT-ALL Sling Hook, Steel, 5300 lb., Green, Painted (DCH2)
- TELE-PRO Davit Crane, 500 lb Capacity, 23 in to 66 in Reach, 0 in to 960 in Lift Range, Yellow (OZTP500DAV)
- WERNER 2 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver/Black (SSF02)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-DL)
- ZORO SELECT Plate Caster, 3085 lb. Load Rating (BS-GST 252K)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31807)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 1250 lb, NSF-Listed Plate Type B (3G143)
- ZORO SELECT NSF-Listed Plate Caster, 175 lb. Ld Rating, Delrin (P12S-R050D-12)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 8in, 4100lb (P27S-D080R-16)
- ZORO SELECT Kingpinless Swivel Plate Caster, 375lb, Single Ball (P25S-PRP050R-14)
- Zoro Select Plate Casters