Shop All Plate Casters
This Product is Discontinued
Zoro Select
Swivel Plate Caster, Rubber, 2 in., 100 lb. (Discontinued)
Mfr # 1UKT9
Zoro # G0906026
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UKT9
- Zoro # G0906026
- UPC # 190735413982
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-5/8" |
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Stem Dia. | No Stem |
Plate Size | 1-7/8" x 2-5/8" |
Caster Plate Size | 1-7/8" x 2-5/8" |
Mounting Bolt Dia. | 1/4 in |
Mounting Height | 2 5/8 in |
Mounting Plate Size | 1 7/8 in x 2 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.