Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Polyurthane, 6 in, 1750 lb
Mfr # 1NVU7
Zoro # G2752181
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NVU7
- Zoro # G2752181
- UPC # 190735405581
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 1/2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4-1/2" x 6-1/4" |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 1750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products GSNI-5200-60 Gas Spring - 17" EXT, 60 lbs. (GSNI-5200-60)
- ZORO SELECT Plate Caster, 600 lb. Ld Rating, Zn Plate (P21S-UP040R-14)
- DAYTON SS Cable, 3/16 In, 250 Ft, 740 Lb Capacity (1DLC6)
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- ZORO SELECT Plate Caster, 800 lb. Load, Black Wheel (P21S-PH040R-16-WB-DL)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 3 in, 176 lb (1G196)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-SB-001)
- ZORO SELECT Rgd Plate Caster, Nyln, 5 in., 400 lb, Znc, C (B-PO 125G-12)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 750 lb. (1NUY2)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12S-R040D-12-WB)
- ZORO SELECT Swivel Plate Caster, Phnolic, 4 in., 800 lb (1NUZ6)
- Zoro Select Casters