Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Polyurethane, 750 lb.
Mfr # CDP-G-97
Zoro # G2392820
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CDP-G-97
- Zoro # G2392820
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Swivel Radius | 5 1/4 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Description
Swivel, Easy-Swivel Extended-Lead Kingpinless Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S-LINE Ratchet Long Wide Handle & Flat Hooks 2"X27' 3,333 Lbs (557)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-716138-MRI-4)
- DAYTON Beam Clamp, Vertical Lift, 6000 lb. (3KR13)
- CHOICE Drain Plug for 176CC65BK 176CC65SS and 176CC65RD (176CCPLUG)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-PATH 50G-FI)
- ZORO SELECT Swivel Pneumatic Cstr, 8 in, 210 lb, Silver (P21S-P080B-14)
- ZORO SELECT Swivel Plate Caster, Rubbr, 4 in., 300 lb, C (1UHX1)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load, Gray Wheel (P12S-PRP040B-12)
- ZORO SELECT Caster, 3 X 1-1/4 In Swivel (MH2TUP101G)
- ZORO SELECT Swivel Plate Caster, Poly, 6 in, 1200 lb.Rd (1NVN1)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHRHT)
- Zoro Select Plate Casters