Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Polyurethane, 400 lb.
Mfr # CDP-G-85
Zoro # G2392787
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CDP-G-85
- Zoro # G2392787
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Plate Size | 2-3/8" x 3-5/8" |
Caster Plate Size | 2-3/8" x 3-5/8" |
Swivel Radius | 4 1/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- CHECKERS All-Terrain Wheel Chock with Aluminum Cleat, 28-38 in Tires (AT3512-FBAC-Y)
- LITTLE GIANT Adjustable Shelf Truck, Steel, 3600 lb (T2A24486PY)
- PEERLESS CHAIN 1/4 G70 CL GRAB HK SC, UPC, 8022215 (8022215)
- ZORO SELECT Plate Caster, Swivel, Light-Medium Duty (426A84)
- ZORO SELECT Leveling Caster, 551 lb, 2 In. (24WK16)
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb. (1UHR2)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 3 in, 350 lb (26Y510)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 1050 lb (3G138)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb., C (L-POG 89KA-12)
- VESTIL Maroon Tread Rigid Polyurethane 8 x 2 Caster (CST-C44-8X2PU-R)
- Zoro Select Casters