Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Polyurethane, 400 lb.
Mfr # CDP-G-84
Zoro # G2392796
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CDP-G-84
- Zoro # G2392796
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-3/8" x 3-5/8" |
Caster Plate Size | 2-3/8" x 3-5/8" |
Swivel Radius | 3 1/8 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 94 in. W (20EP72)
- VESTIL HD Pallet Truck-Scale, 5K, 22.38 x 48 (PM-2048-SCL-LP-PT)
- KEN-TOOL Haldex Slack Adjuster Tool, 33205 (KEN33205)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Black (435Y02)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1000 lb. (1NVP5)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 5 in., 750 lb., Blu (1ULE9)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb., C (L-POG 89KA-12)
- ZORO SELECT Swivel Plate Caster, Rubbr, 5 in., 325 lb, C (1UHX2)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-14)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1030-PUR-RS)
- Zoro Select Casters