Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Polyurethane, 3-1/2in, 250lb
Mfr # P12S-UP035K-12
Zoro # G3432493
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-UP035K-12
- Zoro # G3432493
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-11/16 in |
Wheel Dia. | 3-1/2 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 4 11/16 in |
Swivel Radius | 3 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EFFIZIENT Label Holder, PK 10 (EF140)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500P-15)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31028)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Ball (LH-ALEV 125K-14-SG)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1650 lb. (LKX-SPO 127XK-FI)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Ball (BHS-ALEV 125K-14-SG)
- ZORO SELECT Swivl Plate Caster, Cast Iron, 4 in, 700 lb (1NWH9)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 280 lb., PK4 (435X94)
- ZORO SELECT Plate Caster, 900 lb. Load, Green Wheel (P21R-U060D-14-BC)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 325 lb. (400K30)
- ZORO SELECT Plate Caster, 900 lb. Load Rating, Swivel (400K56)
- Zoro Select Casters